Shop All Material Handling Equipment Replacement Parts
Ronstan
Pad Eye, 1100 lb.WLL
Mfr # RF415
Zoro # G3141616
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Material 316 Stainless Steel
- Working Load Limit 1,100 lb
- Ring Thickness 5/16 in
- Hook Max. Opening 13/16 in
Product Information
- Brand Ronstan
- MFR # RF415
- Zoro # G3141616
- Country of Origin Australia
- Category Material Handling Equipment Replacement Parts
Dimensions
Length | 3 in |
Depth | 2 in |
Width | 2 in |
Mounting Hole Diameter | 2 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Overall Length | 2 15/16 in |
Details
Item | Pad Eye |
Material | 316 Stainless Steel |
Working Load Limit | 1,100 lb |
Ring Thickness | 5/16 in |
Hook Max. Opening | 13/16 in |
Mounting Style | Surface |
Number of Mounting Holes | 4 |
Description
Pad Eye, Product Type Pad Eye, Material 316 Stainless Steel, Working Load Limit 1,100 lb, Number of Mounting Holes 4, Mounting Hole Diameter 2 in, Ring Thickness 5/16 in, Overall Width 2 in, Overall Length 2 15/16 in, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Spring Latch, Stainless Steel, 1 t (1LKI)
- LITTLE GIANT Wheel Solid Rubber, 10 x 2-3/4, Center Hub (WHSP-1027P-C)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Polyester, Yellow (EN1601DX6)
- RONSTAN Pad Eye, 2200 lb.WLL (RF44)
- RONSTAN Pad Eye, 6600 lb.WLL (RF2429-08)
- RONSTAN Pad Eye, 4400 lb.WLL (RF2429-06)
- DAYTON Lowering Rod And Cable Assembly (803-1A)
- RUBBERMAID COMMERCIAL Axle, 27 In x 1/2 In Dia. (50565400)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-30-5)
- ZORO SELECT Lowering Lever (D132)
- Ronstan