Shop All Blocks, Sheaves & Pulleys
Ronstan International
Utility Block, Wire Rope, 550kg Max Load
Mfr # RF15151
Zoro # G2443021
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Rope Dia. 5mm
- Working Load Limit 550kg
- Bearing Type Ball Bearing
- Sheave Material Acetal
Product Information
- Brand Ronstan International
- MFR # RF15151
- Zoro # G2443021
- Country of Origin Taiwan, Province of China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 5mm |
Sheave Outside Dia. | 15mm |
Details
Item | Utility Block |
Designed For | Wire Rope |
Working Load Limit | 550kg |
Bearing Type | Ball Bearing |
Sheave Material | Acetal |
Description
Mico Utility Block,Side Mount,15mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR, 5" x 1.25", Delrn Brg (P-RP-050X013/031D)
- KELLEY Lip Links, Link Assy Right Hand For Fx (712-001)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 60In (15CR6096)
- PEERLESS Transport Chain, 100 ft., 4700 lb. (5440355)
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- RONSTAN INTERNATIONAL Block and Tackle, 1320 lb. Max Load (RK6-420NC)
- RONSTAN INTERNATIONAL Block and Tackle, 2200 lb. Max Load (RK10-430NC)
- ZORO SELECT Pulley, Fixed Eye, 1.5in (4PB91)
- CDCO CDCO 400A-3/4 V-Grooved Pulley, 3/4 in Dia Bore, 4 in OD (400A)
- US CARGO CONTROL 4040 Tailboard Block (1/2" wire x 4-1/2" sheave) (4040T45)
- INDUSCO Block, Cable, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (16900031)
- Ronstan International Lifting Hardware