Shop All Blocks, Sheaves & Pulleys
Ronstan International
Utility Block, Wire Rope, 400kg Max Load
Mfr # RF15100
Zoro # G2443058
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Rope Dia. 5mm
- Working Load Limit 400kg
- Bearing Type Ball Bearing
- Sheave Outside Dia. 15mm
Product Information
- Brand Ronstan International
- MFR # RF15100
- Zoro # G2443058
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 5mm |
Sheave Outside Dia. | 15mm |
Details
Item | Utility Block |
Designed For | Wire Rope |
Working Load Limit | 400kg |
Bearing Type | Ball Bearing |
Sheave Material | Acetal |
Description
Mico Utility Block,Swivel Mount,15mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 4000 lb., 240 In (32C-2-12/20)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack Truck GWK-20MT-LW - Fits Crown Model# 20MT (GWK-20MT-LW)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- MAZZELLA Crosby A-330 Alloy Chain Clevis Grab Hook 3/8", 7100 LBS WLL (1027285)
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- RONSTAN INTERNATIONAL Block and Tackle, 1320 lb. Max Load (RK6-420NC)
- RONSTAN INTERNATIONAL Block and Tackle, 2200 lb. Max Load (RK10-430NC)
- ZORO SELECT Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, Painted (RF50100HL)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41101)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX63)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- Ronstan International Lifting Hardware