Shop All Ratchet Tie Downs
Ronstan International
HPPE Loop, 1/8" dia., 2 1/2" by 1"
Mfr # RF9004-08
Zoro # G0979923
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ronstan International
- MFR # RF9004-08
- Zoro # G0979923
- Country of Origin China
- Category Ratchet Tie Downs
Details
Item | HPPE Loop,1/8" dia.,2 1/2" by 1" |
Description
Item HPPE Loop,1/8 In. dia.,2 1/2 In. by 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTEX COPORATION Liftex Pro-Edge 1inW 4'L 2 Ply Eye & Eye Poly Web Sling Twisted Eyes (TE291X4PD)
- DAYTON Proof Coil Chain, Natural, 20 ft L, 1900 lb (34RZ07)
- EVEREST 40MM X 4Ft 2600 LBS ENDLESS ROUND SLING (C1071)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J854)
- RONSTAN INTERNATIONAL Parrel Bead, Black, 13/16" (RF1317BLK)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 6 1/2", 1/4" Faster (RF523)
- RONSTAN INTERNATIONAL Pole Hoop Bail, 3 1/8" Internal Width (RF1047)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 3", 3/16" Faster (RF520)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 3 7/8", 3/16" Faster (RF521)
- RONSTAN INTERNATIONAL Scissors, 8", for Kevlar and HPPE (RFSCISSORS)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60513)
- Ronstan International Ratchet Tie Downs