Shop All Clevis Pins
Ronstan International
Clevis Pin, SS, 3/16" x 1/2"
Mfr # RF260
Zoro # G0978295
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Head Type Flat
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 3/16 in.
Product Information
- Brand Ronstan International
- MFR # RF260
- Zoro # G0978295
- Country of Origin Indonesia
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in. |
Usable Length | 1/2 in. |
Fastener Length | 5/8 in. |
Head Dia. (In.) | 1/4 in. |
Dia. | 3/16 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Pin Head Type | Flat |
Basic Material | Stainless Steel |
Material Grade | 316 |
Item | Clevis Pin,SS,3/16" x 1/2" |
Description
Clevis Pin,SS,3/16 In. x 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07000.037.0175)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M24-3.00 Thrd Sz, 18-8 Stainless Steel (3520-24.00X1.5DSL)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (HO-100SS)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0175)
- RONSTAN INTERNATIONAL Toggle Pin, 0.6" Long, 1/4" dia. (RF115X5/8)
- RONSTAN INTERNATIONAL Toggle Pin, 3/4" Long, 1/4" dia. (RF115X3/4)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 5/16" x 1/2" (RF267)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 1" (RF262)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/2" x 1" (RF276)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0350)
- Ronstan International Clevis Pins