Shop All Clevis Pins
Ronstan International
Clevis Pin, SS, 1/2" x 1"
Mfr # RF276
Zoro # G0978243
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Head Type Flat
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 1/2 in.
Product Information
- Brand Ronstan International
- MFR # RF276
- Zoro # G0978243
- Country of Origin Indonesia
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in. |
Usable Length | 1 in. |
Fastener Length | 1 1/4 in. |
Dia. | 1/2 in |
Head Dia. (In.) | 5/8 in. |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Pin Head Type | Flat |
Basic Material | Stainless Steel |
Material Grade | 316 |
Item | Clevis Pin,SS,1/2" x 1" |
Description
Clevis Pin,SS,1/2 In. x 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Yellow Finish, 100 PK (M38080.070.0001)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 100 PK (U37000.008.0001)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 1" (RF262)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/8" x 3/4" (RF271)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 1 1/4" (RF266)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 3/4" (RF264)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 5/16" x 1/2" (RF267)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 1/2" (RF260)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3023432)
- Ronstan International Clevis Pins