Shop All Blocks, Sheaves & Pulleys
Ronstan International
Block and Tackle, 2500 lb. Max Load
Mfr # RK12-330NC
Zoro # G0980018
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2500 lb
Product Information
- Brand Ronstan International
- MFR # RK12-330NC
- Zoro # G0980018
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Details
Item | Block and Tackle |
Working Load Limit | 2500 lb |
Description
Block and Tackle,3-1 Purchase,3/8 In. Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 IN, 500 FT, 340 Lb Capacity (1DLA2)
- BAUER LADDER Ladder Caddy for Extension Ladder (1222620) (09031)
- RUBBERMAID COMMERCIAL Utility Truck, 5/8cu yd., 1000lb Cap, Black (FG471600BLA)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-2)
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- RONSTAN INTERNATIONAL Block and Tackle, 2200 lb. Max Load (RK10-430NC)
- RONSTAN INTERNATIONAL Block and Tackle, 1320 lb. Max Load (RK6-420NC)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- MIDWEST FASTENER 1" Nickel Swivel Double Pulley 5PK (52233)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (03548-2-C)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP56X1 KWY 1/4 X 1/8)
- Ronstan International Lifting Hardware