Shop All Blocks, Sheaves & Pulleys
Ronstan International
Block and Tackle, 2200 lb. Max Load
Mfr # RK10-430NC
Zoro # G0980167
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2200 lb
Product Information
- Brand Ronstan International
- MFR # RK10-430NC
- Zoro # G0980167
- Country of Origin Netherlands
- Category Blocks, Sheaves & Pulleys
Details
Item | Block and Tackle |
Working Load Limit | 2200 lb |
Description
Block and Tackle,4-1 Purchase,3/8 In. Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- ANCRA Logistic Ratchet Strap, 12ft x 2In, 1000lb (48672-13-GRA)
- VESTIL 12x2 Extruded Rubber Fender Bumper (M-2-12)
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. (2RZD2)
- RONSTAN INTERNATIONAL Block and Tackle, 1320 lb. Max Load (RK6-420NC)
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- ZORO SELECT Pulley, Fixed Eye, 1 In (4PB90)
- RONSTAN Rope Guide, 5/8 in Rope Dia., High Polish (RF1055)
- SUPERWINCH Snatch Block (7750A)
- INDUSCO Bolt and Nut Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100456)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 259 (H1802-30SSR)
- Ronstan International Lifting Hardware