Shop All Shackles
Ronstan
D Shackle, Screw Pin, 2975 lb.
Mfr # RF618
Zoro # G1802416
original price:
$15.88
22% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 2,975 lb
- Width Between Eyes 5/8 in
- Pin Dia. 5/16 in
- Body Size 1 5/32 in
Product Information
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 5/16 in |
Body Size | 1 5/32 in |
For Sling Width | 5/8 in |
Sling Width | 5/8" |
Inside Length | 1 1/8 in |
Inside Width | 5/8 in |
Compatible Chain Trade Size | 5/16 in |
Compatible Rope Diameter | 5/8 in |
Pin Diameter | 3/8 in |
Compatible Sling Width | 5/8 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 2,975 lb, Compatible Chain Trade Size 5/16 in, Compatible Rope Diameter 5/8 in, Compatible Sling Width 5/8 in, Width Between Eyes 5/8 in, Body Material 316 Stainless Steel, Inside Length 1 1/8 in, Inside Width 5/8 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- TIE DOWN ENGINEERING Hoisting Wheel, Long Handle For Use With (13804)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDJ1)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- RONSTAN D Shackle, Screw Pin, 660 lb. (RF1806)
- RONSTAN D Shackle, Screw Pin, 3970 lb. (RF619)
- RONSTAN Bow Shackle, Screw Pin, 660 lb. (RF633)
- RONSTAN D Shackle, Screw Pin, 880 lb. (RF616)
- RONSTAN D Shackle, Screw Pin, 1545 lb. (RF617)
- RONSTAN Bow Shackle, Screw Pin, 3970 lb. (RF637)
- CAMPBELL CHAIN & FITTINGS Anchor Shackle, 5 Ton Load, 58 In, 34 In Screw Pin, Galvanized, 5411095 (5411095)
- Ronstan Lifting Hardware