Shop All Inline Strainers
Ron-Vik
Filter Screen, 2-1/4", Stainless Steel
Mfr # 5580450
Zoro # G3545385
original price:
$10.19
15% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fluid Temp. 125 Degrees F
- Dia. 2 1/4 in
- Screen Material Stainless Steel
- Mesh 50
- Microns 304
Product Information
- Brand Ron-Vik
- MFR # 5580450
- Zoro # G3545385
- Country of Origin United States
- Category Inline Strainers
Dimensions
Dia. | 2 1/4 in |
Length | 4 5/8 in |
Height | 4-9/16 |
Mesh Size | 48 mesh |
Diameter | 2 1/4 in |
Details
Item | Strainer Screen |
Max. Fluid Temp. | 125 Degrees F |
Screen Material | Stainless Steel |
Mesh | 50 |
Microns | 304 |
For Use With | Filters |
Screen Area | 31.84 sq in |
Color | Silver |
Maximum Temperature | 125 Degrees F |
Compatible Mfr. Model Number | 5589190, 7221990 |
Strainer Type | Mesh |
Micron Rating | 304 micron |
Description
Strainer Screen, Mesh Size 48 mesh, Micron Rating 304 micron, Diameter 2 1/4 in, Length 4 5/8 in, Screen Material Stainless Steel, Strainer Type Mesh, Maximum Temperature 125 Degrees F, Color Silver, Compatible Mfr. Model Number 5589190, 7221990, Compatible with Grainger Part Number 6UJJ3, 6UJL1, For Use With Filters, Screen Area 31.84 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 11/4)
- KOHLER Bearing & Seal Kit (1372871)
- SIMMONS Low Lead Bronze Foot Valve (7407)
- ZURN Faucet Handles, 2", Brass, PR (G60515)
- RON-VIK Filter Screen, 15/16", SS (5580320)
- RON-VIK Filter Screen, 2-1/4", Polypropylene (5580410)
- RON-VIK Line Strainer, Low Profile, 3/8", FNPT (7221590)
- RON-VIK Line Strainer, 1-1/4", FNPT, White (5589190)
- RON-VIK Line Strainer, FNPT, 1", White (5588590)
- RON-VIK Filter Screen, 1-1/2", Stainless Steel (5730340)
- STEEL & OBRIEN 1-1/2" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS (KEA01500-316)
- Ron-Vik Inline Strainers