Shop All Hanging Scales
Ron Crane Scales
Wireless Dynamometer, 80000 lb.
Mfr # RON 2501-S40CC
Zoro # G1096512
product price: $4,951.99
/ea
Free Shipping & Returns
$4,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 80,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-S40CC
- Zoro # G1096512
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 12 19/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 80,000 lb |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 50 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Wireles Dynamometer,80000Lbs |
Temp. Range | -15 Degrees to 175 Degrees F |
Basic Hook Material | Steel |
Housing Material | Alloy Steel |
Power Source | (4) AA Batteries |
Finish | Polyurethane Coated |
Includes | Carrying Case |
Description
Crane Dynamometer, Capacity 80,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 50 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 12 19/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, FCC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 85 ft, PK3 (25347)
- PARTNERS BRAND 3" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB374)
- XYRON Repositionable Adhesive, Refill, 9" (AT906-40)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Wireless Crane Scale, 25000 lb. (RON 2501-H-12)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- DILLON Dillon AP Mechanical Dynamometer with Shackles, 5" Dial, 15,000 lb x 100 lb (30006-0092)
- Ron Crane Scales Shipping & Packing Scales