Shop All Hanging Scales
Ron Crane Scales
Wireless Crane Scale, 40000 lb.
Mfr # RON 2501-H-20
Zoro # G1096670
Free Shipping & Returns
$4,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-H-20
- Zoro # G1096670
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 27 19/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 40,000 lb |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 20 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Wireless Crane Scale,40000 lb. |
Hook Opening | 2 51/64 in |
Basic Hook Material | Steel |
Temp. Range | -15 Degrees to 175 Degrees F |
Housing Material | Alloy Steel |
Power Source | (4) AA Batteries |
Finish | Polyurethane Coated |
Description
Crane Scale, Capacity 40,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 20 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 27 19/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Basic Hook Material Steel, Hook Opening 2 51/64 in, Digital/Mechanical Digital, Standards CE, FCC, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Ballpoint Pen, RT, Medium, Black, PK12 (BU311BK)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Blue Ink, Blue Barrel, PK12 PK (2124513)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951721)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Wireless Crane Scale, 25000 lb. (RON 2501-H-12)
- RON CRANE SCALES Wireless Dynamometer, 80000 lb. (RON 2501-S40CC)
- TAYLOR Mechanical Hanging Scales (3070)
- Ron Crane Scales Hanging Scales