Shop All File Holders
Romanoff
Tattle® Wide Shelf File, Yellow, PK3
Mfr # 773-03
Zoro # G4784887
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes 3 shelf files
- Recommended Grade Grade PK+
- Material Plastic
- Recommended Age 3+ Years
Product Information
- Brand Romanoff
- MFR # 773-03
- Zoro # G4784887
- UPC # 194629025459
- Country of Origin Israel
- Category File Holders
Details
Color | Yellow |
Includes | 3 shelf files |
Recommended Grade | Grade PK+ |
Material | Plastic |
Recommended Age | 3+ Years |
Description
Romanoff Tattle® Wide Shelf File with the featured label holder can store even more of your classrooms books or magazines. The lowered front allows easy access and the ability to quickly see what is inside. Measures 11"L x 8"H x 7.5"W. Sold as a pack of 3 shelf files.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- THE MAGNET SOURCE Magnet Push Pins 10Pc (08013)
- ROMANOFF Magazine File, Orange, PK2 (777-09)
- ROMANOFF Magazine File, Red, PK2 (777-02)
- ROMANOFF Book Bin, Orange, Plastic, 3 PK (77309)
- ROMANOFF Magazine File, Green, PK2 (777-05)
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- ROMANOFF Tattle® Shelf File, Blue, PK6 (772-04)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- Romanoff File Holders