Shop All Carts, Caddies & Accessories
Romanoff
Small Utility Caddy, Green, PK6
Mfr # 25905
Zoro # G5629112
product price: $32.19
/pk 6, $5.36/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Recommended Grade PK+
- Recommended Age 3+ Years
Product Information
- Brand Romanoff
- MFR # 25905
- Zoro # G5629112
- UPC # 194629051618
- Country of Origin Israel
- Category Carts, Caddies & Accessories
Details
Color | Green |
Material | Plastic |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Description
Our Small Utility Caddy is a handy tote for your pens, paints and brushes, school supplies, craft supplies, cosmetics...you name it! Measures 9.25" x 9.25" x 5.25". Pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., PK6 (511PT6)
- CLOROX Clorox CLO15949CT Large Canister Disinfecting Wipes Fresh Scent; 6 Per Carton (CLO15949CT)
- AERO Aero 4640 2.5 Oz. Spot Carpet And Upholstery Stain Remover; Mini Aluminum Bottle (4640)
- BON TOOL Floor Broom, 3" Horsehair Bristles, 24", 60" Wood Handle (84-787)
- ROMANOFF Large Utility Caddy, Blue, PK3 (26004)
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- ROMANOFF Deluxe Small Utility Caddy, Red, 3PK (26902)
- ROMANOFF Large Utility Caddy, Yellow, PK3 (ROM26003)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- ROMANOFF Large Utility Caddy, Green, PK3 (26005)
- GLOBAL INDUSTRIAL Replacement Vinyl Bag for Janitorial Cart (237156)
- Romanoff Carts, Caddies & Accessories