Shop All Step Stools
Romanoff
Plastic Step Stool, White, PK2
Mfr # 91001
Zoro # G704410379
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Includes 2 Step Stools
Product Information
- Brand Romanoff
- MFR # 91001
- Zoro # G704410379
- UPC # 194629089765
- Country of Origin Israel
- Category Step Stools
Details
Color | White |
Material | Plastic |
Includes | 2 Step Stools |
Description
Step up in style! Step Stool features slip guard nubs on step. Very handy around the house to get to those hard-to-reach places. Opening on top for easy carrying. Measures 17.5" x 12.25" x 9.25". Sold as a pack of 2 stools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray (F25655)
- CM Latch Kit Ser 602, 00230168 (00230168)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- CLINTON Ocean Snail, Yellow, Laminate Step Stool (10-OS)
- CRAMER 1 Step, Folding Step Stool, Blue (50051PK-63)
- WARNER EZ‐Stride® Step‐Up Bench 24" (10225)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- Romanoff Step Stools