Shop All File Holders
Rolodex
Stacking Mesh 5 Section Sorter, Black
Mfr # 22141
Zoro # G4176411
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Color Black
- Width 8.25"
- Height 7.88"
- Material Metal Mesh
Product Information
- Brand Rolodex
- MFR # 22141
- Zoro # G4176411
- UPC # 030402221413
- Country of Origin China
- Category File Holders
Dimensions
Width | 8.25" |
Height | 7.88" |
Overall Width | 8 1/4 in |
Overall Height | 7 7/8 in |
Overall Depth | 14 3/8 in |
Depth | 14.38" |
Paper Size | Legal, Letter |
Details
Item | File Sorter |
Number of Compartments | 5 |
Color | Black |
Material | Metal Mesh |
Product Type | File Sorter |
Weight | 1.69 lbs |
For Use With | Rolodexâ„¢ 22321 Series |
Load Orientation | Top/Side |
File Orientation | Vertical |
Stackable | Stackable |
Description
File Sorter, Number of Compartments 5, Black, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Green, PK24, 24PK (BK90D)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", Clear With Hang Hole (R69-HH)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 604-1 (PEN32RTU)
- BETTER PACKAGES Motor, Gear And Bracket Assemb (E55504401)
- ROLODEX Nestable Side Load Letter Tray, Black (62555)
- ROLODEX Wire Mesh Spinning Desk Sorter, Black (1773083)
- ROLODEX Mesh Stackable Front Load Tray, Black (22211ELD)
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- LORELL Lorell Desktop File Sorter (LLR80659)
- INTERION BY GLOBAL INDUSTRIAL Interion Blue Print Pivot Mobile Rack with 12 Pivot Hangers & 12 24in Hanging Clamps (298701)
- SAFCO Letter Tray/File Holder, 8, Comp (3253BL)
- Rolodex File Holders