Shop All Cell Phone Accessories
This Product is Discontinued
Rolodex
Phone Planner Stand, Metal Mesh, Black (Discontinued)
Mfr # 22151
Zoro # G2808504
This Product is Discontinued
Key Features
- Color Black
- Material Metal Mesh
- Length 10 1/4 in
- Width 11 3/4 in
- Height 5 1/2 in
Product Information
- Brand Rolodex
- MFR # 22151
- Zoro # G2808504
- UPC # 030402221512
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Length | 10 1/4 in |
Width | 11 3/4 in |
Height | 5 1/2 in |
Depth | 10 1/4 in |
Details
Color | Black |
Material | Metal Mesh |
Includes | Side compartment holds memo pad and pen |
Item | Off Desk Phone Planner Stand |
Description
Off Desk Phone Planner Stand, Material Metal Mesh, Color Black, Includes Side compartment holds memo pad and pen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.