Shop All Notebooks & Journals
Rolodex
Petite Refill Cards, Pk100
Mfr # 67553
Zoro # G4788975
product price: $4.39
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color White
- Size 2.25" x 4"
- Ruling Ruled
- Card File Refills Type Petite Tray Ruled Cards
Product Information
- Brand Rolodex
- MFR # 67553
- Zoro # G4788975
- UPC # 071912675532
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Size | 2.25" x 4" |
Card Size (H x W) | 2.25" x 4" |
Details
Item | Refill Cards,Petite,PK100 |
Rule | Ruled |
Color | White |
Ruling | Ruled |
Card File Refills Type | Petite Tray Ruled Cards |
Weight | 0.2 lbs |
Description
Refill Cards,Petite,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-51123 Lacquer-Stik Fill-In Paint Markers (434-51123)
- RONSTAN Dry Roll-Top 55 L Backpack Black & Grey (RF4014)
- C-LINE PRODUCTS C-Line 45114 Shop Ticket Holders 11 x 14 Clear Front with Black Pressboard Back 25/box (45114)
- HAMMERMILL Paper, Colored, Canary, PK500 (10334-1)
- ROLODEX Mahogany Desk Pad (23390)
- RITE IN THE RAIN All Weather Maxi Bound Book, Uni, 8-1/2in. (770F-MX)
- POST-IT Sticky note 005049 Original Notepad Standard Pack; 3 x 3 In. - Assorted Pastel Colors; 100 Sheets Per Pad; Pack Of 12 (5049)
- COOLCRAFTS Perforated Edge Ruled Writing Pads- Jr. Legal- White, 6PK (CO3328853)
- REDIFORM Composition Notebook, 7-1/4" x 9-1/4" (A7150BLK)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- ROARING SPRING Case of Flipper Wirebound Notebooks, 8.5"x11.5", 1 Sub, 70 sht, Asstd Covers, College Ruled W/Margin (13363cs)
- Rolodex Notebooks & Journals