Shop All Trash Cans
Rolodex
Mesh Wastebasket, Black, Steel
Mfr # ROL22351
Zoro # G901859377
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 14.1"
- Width 11.5"
- Depth 11.5"
Product Information
- Brand Rolodex
- MFR # ROL22351
- Zoro # G901859377
- UPC # 30402223516
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 14.1" |
Width | 11.5" |
Depth | 11.5" |
Details
Description
Round wastebasket with criss-crossed mesh sides gives your work space a curb appeal all its own. Wide opening allows easy trash disposal. Made of durable rolled mesh steel, wastebasket coordinates well other Rolodex mesh office accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Vacuum Bag For HEPA Media Bags 2 pk (AH10000)
- ROETECH Grease Trap Treatment Max, 5 Gal Pail, Liquid, Light Tan (GTM-LC-5-1)
- WEILER 8" Utility Scrub Brush, White Tampico Fill, Short Handle, Wood Block (44014)
- PROTEAM ProBlade Carpet Floor Tool (107527)
- ROLODEX 5 gal Round Trash Can, Black, Open Top, Solid Metal (22351)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24 in Dia, Open Top, Plastic (FG264360GRAY)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Black, 15 1/4 in Dia, Open Top, LLDPE (FG295700BLA)
- UMBRA STEP ON WSTBSKT 13G GRY (084200-410)
- CORTECH 3-1/2 gal Rectangular Trash Can, Gray, 8 1/4 in Dia, Open Top, Polyethylene (714BG)
- BSC PREFERRED Rubbermaid Brute Trash Can - 20 Gallon, Red (H-1854R)
- Rolodex Trash Cans