Shop All Desk Accessories & Organizers
Rolodex
Mesh Deep Drawer Organizer
Mfr # 22131
Zoro # G0355302
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal Mesh
- Overall Width 15 1/4 in
- Height 2 3/8 in
- Overall Depth 11 3/4 in
Product Information
- Brand Rolodex
- MFR # 22131
- Zoro # G0355302
- UPC # 030402221314
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 15 1/4 in |
Height | 2 3/8 in |
Overall Depth | 11 3/4 in |
Width | 15 1/4 in |
Overall Height | 2 3/8 in |
Depth | 11 3/4 in |
Details
Item | Drawer Organizer |
Number of Compartments | 6 |
Color | Black |
Material | Metal Mesh |
Product Type | Drawer Organizer |
Description
Drawer Organizer, Width 15 1/4 in, Depth 11 3/4 in, Height 2 3/8 in, Material Metal Mesh, Color Black, Number of Compartments 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Silicone Rubber Pad for TISA-602, TISA-605 (SR-TISA-602/605)
- SMART-JET Smart-Jet(R) Blue Thermal InkJet Printer (80000-BLUE)
- LEXMARK Black Toner Cartridge 6K YLD (24B6011)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK12 (16001)
- ROLODEX Jumbo Paper Clip Dish, Black (62562)
- ROLODEX Nestable Jumbo Wire Mesh Pencil Cup, 4 3/8 dia. x 5 2/5, Black (62557)
- ROLODEX Jumbo Pencil Holder, Black (62557)
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- ROLODEX Stacking Sorter- 6 Vein- Durable Steel- Black (ROL22141)
- ROLODEX SORTER, MESH SPIN, BK (ROL1773083)
- DACASSO Protacini Cognac Brown Italian Patent Leather 7-Piece Desk Set (DF-6104)
- Rolodex Desk Accessories & Organizers