Shop All Business Card Holders
This Product is Discontinued
Rolodex
Mesh Business Card File Tray, Black (Discontinued)
Mfr # 22291ELD
Zoro # G4179010
This Product is Discontinued
Key Features
- Color Black
- Includes (125) 2 1/4 x 4 in Cards, A-to-Z Guides
- Material Wire Mesh
- Overall Width 4 1/2 in
- Overall Length 5 in
Product Information
- Brand Rolodex
- MFR # 22291ELD
- Zoro # G4179010
- UPC # 030402222915
- Country of Origin China
- Category Business Card Holders
Dimensions
Overall Width | 4 1/2 in |
Overall Length | 5 in |
Compatible Card Width | 4 in |
Compatible Card Height | 2 1/4 in |
Overall Height | 2 in |
Details
Item | Business Card File Tray |
Color | Black |
Includes | (125) 2 1/4 x 4 in Cards, A-to-Z Guides |
Material | Wire Mesh |
Product Type | Business Card File Tray |
Number of Cards | 125 |
Description
Mesh Business Card File Tray,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.