Shop All Trays and Platters
Rolodex
Desk Tray, Wood, Letter, Black
Mfr # 62523
Zoro # G6893019
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.5"
- Overall Width 13.5"
- Series Wood Tones
- Height 2"
- Color Black
Product Information
- Brand Rolodex
- MFR # 62523
- Zoro # G6893019
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 10.5" |
Overall Width | 13.5" |
Height | 2" |
Details
Item | Desk Tray,Wood,Letter,Black |
Series | Wood Tones |
Color | Black |
Material | Wood |
Features | <p>Front-loading tray accommodates letter-size and A4-size documents. Letter tray combines rounded curves and natural esthetics of real wood to create a sleek, contemporary look that adds an elegant touch to any desktop. Nonskid pads help protect furniture. Tray requires stacking supports to stack.</p> |
Application | Document Storage |
Number of Tiers | 1 |
Product Type | Desk Tray |
Placement | Desktop |
Description
Desk Tray,Wood,Letter,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 in Single Roll Dispenser (DAY1102)
- AMERICAN RANGE Hi Limit Switch Kit (A10007)
- CHEX MIX Chex Mix Muddy Buddies Snack Mix Mint Chocolate 4.5 oz., PK7 (16000-14864)
- CONTINENTAL REFRIGERATION Gasket, Door (24 1/2" X 25 1/4") Dart / Magnetic 2 (2-706S)
- HAPCO-ELMAR G3080CLR-Certified Green Oval Amenity Tray, Clear, PK 50 (G3080CLR)
- HONEY-CAN-DO Honey-Can-Do STO-02885 banana leaf basket large square; natural / brown (STO-02885)
- ELEGANT DESIGNS "Coffee Bar" 13.75" Round Wood Serving Tray with Handles (HG2013-RGC)
- GENPAK Large Foam Hinged Dinner Container 9.25x9.25x3 White Vented, PK200 (SN200-V)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, White Marble (TR1412RIWM)
- HOSPITALITY 1 SOURCE Coffee Tray, Rectangle, Black, Plastic (TRCFB)
- Rolodex Trays and Platters