Rolodex Corporation

Rolodex Corporation ROL22351 Wastebasket- Mesh- Medium- 11-.50in.x11-.50in.x14-.25in.- Black


product price: $46.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Mesh design adds style to your workspace.
  • Finish: Black.
  • Diameter: 11 1/2".
  • Capacity (Volume): 18 qt.
  • Shape: Round.
  • Application: Desks.
  • Material(s): Mesh.
  • Color(s): Black.
  • Waste Receptacle Type: Wastebaskets.
  • Size: 14.25" H x 11.5" W x 11.5" D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.