Rolodex Corporation

Rolodex 1746466 Mesh Pencil Cup Organizer 4 Compartments Steel 9 1/3 x 4 1/2 x 3 9/10 Black


product price: $33.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Divided compartments make it easy to organize pens pencils and markers keeping them uncluttered and within reach. Two additional smaller compartments are great for paper clips and other small accessories. The drawer adds additional storage perfect for 3 x 3 sticky note pads. Sturdy stylish black mesh metal.
  • Pull your office together with style.
  • Contemporary design.
  • Durable wire mesh.
  • Divided compartments make it easy to organize pens pencils and markers.
  • Two additional smaller compartments are great for paper clips and small accessories.
  • The drawer adds additional storage perfect for 3 x 3 sticky note pads.
  • Global Product Type: Desktop Supplies Organizers.
  • Number of Compartments: 8.
  • Overall Width: 9.33".
  • Overall Depth: 4-1/2"
  • Overall Height: 3.90".
  • Color: Black.
  • Material: Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.