Shop All Identification Labels
Roll Products
QC Act Label, PK250, 27911
Mfr # 27911
Zoro # G4830427
product price: $18.89
/pk 250, $0.08/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 1/2 in
- Height 1 in
- Subject Matter To Be Cleaned/Cleaned
Product Information
- Brand Roll Products
- MFR # 27911
- Zoro # G4830427
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 in |
Label Width | 1 1/2 in |
Label Height | 1 in |
Details
Header | No Header |
Material | Paper |
Subject Matter | To Be Cleaned/Cleaned |
Language | English |
Legend | To Be Cleaned/Cleaned |
Legend/Background Color | Pink/Green |
Write on Surface | Yes |
No. of Labels | 250 |
Self-Adhesive | Yes |
Item | Label |
Product Type | Label |
Adhesive | Adhesive |
Label Shape | Rectangle |
Label Color | Green, Pink |
Adhesive Type | Removable Adhesive |
Preprinted Legend | To Be Cleaned Peel Here Cleaned ____Date ____By |
Label Material | Paper |
Number of Labels | 250 |
Adhesive Material | Acrylic |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Pink, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 250, Preprinted Images Not Applicable, Preprinted Legend To Be Cleaned Peel Here Cleaned ____Date ____By, Product Type Label, Subject Matter To Be Cleaned/Cleaned, Write on Surface Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 14 Men's Steel Rubber Boot, Gray (8798200)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, Black, Carbon OPF Blend (H18CX)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- GVS-RPB RPB Safety Nova 2000 Cape Cover Band (NV2013)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Reagent, PK250 (163-0014)
- ROLL PRODUCTS HMIG Label, 1-1/2 In. x 2-1/2 In., PK250 (163-0013)
- ROLL PRODUCTS Label (93343)
- ROLL PRODUCTS HMIG Label, 3/4"H, 2-1/2"W, PK250 (163-0004)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- Roll Products Safety Labels