Shop All Identification Labels
Roll Products
Label
Mfr # 93343
Zoro # G4830646
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 1/2 in
- Height 1 in
- Subject Matter Order/Ordered
Product Information
- Brand Roll Products
- MFR # 93343
- Zoro # G4830646
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 1 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Pink, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 250, Preprinted Images Not Applicable, Preprinted Legend Order Peel Here Ordered ____, Product Type Label, Subject Matter Order/Ordered, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Comfort Grip Glove, General Use, XL, PK120 (CGXL-GU)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- ERB SAFETY HPDE, Pinklock Suspension, Red, Fits Hat Size 6-1/2 to 7-3/4 (19474)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- ROLL PRODUCTS 1 Color Code Circles GR 1000roll (119-0004D)
- ROLL PRODUCTS QC Act Label, PK250, 27911 (27911)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- ROLL PRODUCTS 1 Color Code Circles Y 1000roll (119-0004C)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS Security Label, 2-1/2 In. H, PK250 (48469)
- NEVS ISBT 128 Blank Direct Thermal 4" x 4" (BBC-DT-44-3)
- Roll Products Safety Labels