Shop All Identification Labels
Roll Products
HMIG Label, 3/4" x 2-1/2", Reagent, PK250
Mfr # 163-0014
Zoro # G4917683
original price:
$92.59
15% off
new price: $78.69
/pk 250, $0.31/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Litho
- Width 4 1/8 in
- Height 3/4 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language English
Product Information
- Brand Roll Products
- MFR # 163-0014
- Zoro # G4917683
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 1/8 in |
Height | 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Litho, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 38", Dark Navy (1061)
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- NMC Fire Extinguisher Recharge & Inspection Record Tag, Pk25 (RPT26ST)
- ROLL PRODUCTS HMIG Label, 3/4"H, 2-1/2"W, PK250 (163-0004)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- ROLL PRODUCTS Label, 3/8 In. H, 1-1/2 In. W, PK1000, 141482 (141482)
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- ROLL PRODUCTS Label (93343)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- Roll Products Safety Labels