Shop All Identification Labels
Roll Products
HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250
Mfr # 163-0012
Zoro # G4917701
product price: $22.69
/pk 250, $0.09/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Litho
- Width 4 in
- Height 3/4 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language English
Product Information
- Brand Roll Products
- MFR # 163-0012
- Zoro # G4917701
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Litho, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Size 6, 13" Height, Black, Plain, PR (29UT81)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- ROLL PRODUCTS QC Act Label, PK250, 27907 (27907)
- ROLL PRODUCTS Label (93343)
- ROLL PRODUCTS 1 Color Code Circles Y 1000roll (119-0004C)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- ROLL PRODUCTS QC Act Label, PK250, 27911 (27911)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- NMC Flammable 3 Dot Placard Label, Pk25 (DL158AP)
- Roll Products Safety Labels