Shop All Identification Labels
Roll Products
HMIG Label, 1-1/2 In. x 2-1/2 In., PK250
Mfr # 163-0013
Zoro # G4917665
original price:
$69.89
19% off
new price: $56.35
/pk 250, $0.23/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Litho
- Width 2 1/2 in
- Height 1 1/2 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language English
Product Information
- Brand Roll Products
- MFR # 163-0013
- Zoro # G4917665
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/2 in |
Height | 1 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Litho, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, J (DBV-SINGLE-8-J)
- DUNLOP Size 16 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- HONEYWELL SALISBURY Arc Flash Gloves-40Cal/Cm2 (AFG40)
- OAKLEY Crosshair MttBlk w/Prizm Black (OO4060-2361)
- ROLL PRODUCTS 1 Color Code Circles Y 1000roll (119-0004C)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS Label, 1 In. H, 1-3/4 In. W, PK1000, 140509 (140509)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- ROLL PRODUCTS QC Act Label, PK250, 27906 (27906)
- ROLL PRODUCTS 12 Color Code Circles R 1000roll (119-0002A)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- Roll Products Safety Labels