Shop All Masking Tapes
Roll Products
Carton Tape, Paper, Green, 1/2 In. x 14 Yd.
Mfr # 48858G
Zoro # G3884422
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 14 yd
- Shape Continuous Roll
- Material Paper
- Thickness 6.00 mil
Product Information
- Brand Roll Products
- MFR # 48858G
- Zoro # G3884422
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 14 yd |
Width | 1/2 in |
Length | 14 yd. |
Tape Core Diameter | 1 in |
Metric Tape Length | 55 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 2,161 in |
Description
Adhesion to Steel 23 oz/in, Tape Brand Roll Products Inc, Clean Removal Time 30 sec, Common Industry Assembly & Manufacturing, Healthcare, Safety, Warehouse, Indoor Only, Imperial Tape Length 2,161 in, Imperial Tape Width 1 in, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Surface Compatibility Glass, Metal, Powder Coated Paints, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 5PK Epoxy Mixing Nozzle (EMN22I-RP5)
- PERMATEX Rearview mirror adhesive 2 part kit carded (81844)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20W676BI)
- GARDNER DriveSeal 4 Driveway Filler (7545-GA)
- ROLL PRODUCTS Carton Sealing Tape, Blue, 1 In. x 14 Yd. (48860B)
- ROLL PRODUCTS Carton Tape, Paper, White, 3/4 In. x 14 Yd. (48859W)
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 14 Yd. (48858R)
- ROLL PRODUCTS Carton Tape, Paper, Yellow, 1/2 In x 60 Yd (5953Y)
- ROLL PRODUCTS Carton Tape, Paper, Blue, 3/4 In. x 60 Yd. (5954B)
- ROLL PRODUCTS Carton Tape, Paper, Orange, 3/4 In x 60 Yd (23022OR)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-3" X 60YD)
- Roll Products Masking & Painter's Tape