Shop All Masking Tapes
Roll Products
Carton Tape, Paper, Blue, 3/4 In. x 14 Yd.
Mfr # 48859B
Zoro # G3884431
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 14 yd
- Shape Continuous Roll
- Material Paper
- Thickness 6.00 mil
Product Information
- Brand Roll Products
- MFR # 48859B
- Zoro # G3884431
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 14 yd |
Width | 3/4 in |
Length | 14 yd. |
Tape Core Diameter | 1 in |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 2,161 in |
Description
Adhesion to Steel 23 oz/in, Tape Brand Roll Products Inc, Clean Removal Time 30 sec, Common Industry Assembly & Manufacturing, Healthcare, Safety, Warehouse, Indoor Only, Imperial Tape Length 2,161 in, Imperial Tape Width 1 in, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Surface Compatibility Glass, Metal, Powder Coated Paints, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18519)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Gray, 3/Case (T98718GR3PK)
- HARVEY Pipe Seal Tape Ptfe 1/2X260 (017065)
- DEVCON Acrylic Adhesive, Flexane Flex-Add Series, Amber, 8 fl oz, Bottle (15940)
- ROLL PRODUCTS Carton Sealing Tape, Paper, Red, 1In x 14Yd (48860R)
- ROLL PRODUCTS Carton Tape, Paper, White, 3/4 In. x 14 Yd. (48859W)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1 In. x 14 Yd. (48860G)
- ROLL PRODUCTS Carton Sealing Tape, Blue, 1 In. x 14 Yd. (48860B)
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 14 Yd. (48858R)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1/2 In. x 14 Yd. (48858G)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PJ01)
- Roll Products Masking & Painter's Tape