Roll Products

34 Color Code Circles GR 1000roll


product price: $8.49

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Coated Litho
  • Width 4 1/4 in
  • Height 9/10 in
  • Standards AOEC, CA, European Union Priority For Research List, IARC
  • Language No Text
See all product information

Product Information

Dimensions

Width 4 1/4 in
Height 9/10 in
Label Diameter 3/4 in

Description

Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, Label Diameter 3/4 in, Label Height Not Applicable, Label Material Coated Litho, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Label, Standards AOEC, CA, European Union Priority For Research List, IARC, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.