Shop All Identification Labels
Roll Products
12 Color Code Circles R 1000roll
Mfr # 119-0002A
Zoro # G4918645
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Coated Litho
- Width 4 1/4 in
- Height 3/4 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language No Text
Product Information
- Brand Roll Products
- MFR # 119-0002A
- Zoro # G4918645
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 1/4 in |
Height | 3/4 in |
Label Diameter | 1/2 in |
Details
Material | Coated Litho |
Standards | AOEC, CA, European Union Priority For Research List, IARC |
Language | No Text |
Shape | Circle |
Color | Red |
Legend/Background Color | Red |
Write on Surface | Yes |
Item | Label |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
No. of Labels | 1,000 |
Indoor/Outdoor Usage | Indoor |
Product Type | Label |
Adhesive | Adhesive |
Package Type | Roll |
Adhesive Type | Permanent Adhesive |
Adhesive Material | Rubber |
Label Shape | Circle |
Label Material | Coated Litho |
Label Color | Red |
Preprinted Text | No Text |
Number of Labels | 1,000 |
Description
Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 1/2 in, Label Height Not Applicable, Label Material Coated Litho, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Label, Standards AOEC, CA, European Union Priority For Research List, IARC, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- NOTRAX Interlocking Drainage Mat, PVC, 1 in Thick (620S3060BY)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6943)
- CONDOR Jersey Gloves, Cotton, S, Brown, PR (2UUH7)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- ROLL PRODUCTS QC Act Label, PK250, 27907 (27907)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- Roll Products Safety Labels