Shop All Measuring Wheels
Rolatape
Measuring Wheel, 4 Ft, Disk
Mfr # 32-415
Zoro # G0437613
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 4 ft
- Wheel Dia. 15 1/2 in
- Wheel Rim Material Steel
Product Information
- Brand Rolatape
- MFR # 32-415
- Zoro # G0437613
- UPC # 095041003905
- Country of Origin India
- Category Measuring Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Extended Handle Length | 45 3/4 in |
Wheel Diameter | 15 1/2 in |
Overall Height | 43 3/4 in |
Folded Length | 24 in |
Overall Width | 19 1/4 in |
Description
The Rolatape 32-415 Measuring Wheel is a heavy duty tool that will prove useful for construction, surveying and landscaping projects. This measuring wheel has a single wheel with a circumference of 4 ft. The steel rim and tread are durable and tough enough to withstand the demands of the job. It comes in safety glo orange color so it can be easily seen in dark or low light conditions. The measurements on this mechanical measuring wheel are in feet. With its rugged construction, you can rely on the Rolatape Measuring Wheel for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 29 Piece Black Oxide Metal Index Drill Bit Set (3018004)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS Screwdriver Set, Phillips, #1 Size, 3 Inch Shank, 19 Pieces (JHWSDP-1-3)
- ROLATAPE Measuring Wheel, Dual, 1 ft, 4 In Dia, Ylw (RT204)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- ROLATAPE Measuring Wheel, 1 ft, 4 In Dia, Yellow (RT104)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- ROLATAPE Measuring Wheel, 15-1/2'', Feet (32-400)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- DURAWHEEL Pro Measuring Wheel, m/dm (68903)
- Rolatape Measuring and Layout Tools