Shop All Measuring Wheels
Rolatape
Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in
Mfr # 32-300RP
Zoro # G4525412
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 3 ft
- Wheel Dia. 11 1/4 in
- Wheel Rim Material Steel
Product Information
- Brand Rolatape
- MFR # 32-300RP
- Zoro # G4525412
- UPC # 095041098901
- Country of Origin India
- Category Measuring Wheels
Dimensions
Wheel Dia. | 11 1/4 in |
Length | 23 in |
Width | 13 5/32 in |
Height | 5 in |
Extended Handle Length | 40 1/4 in |
Wheel Diameter | 11 1/4 in |
Overall Width | 13 3/16 in |
Folded Length | 23 in |
Overall Height | 36 1/2 in |
Description
The Rolatape 32-300RP Measuring Wheel is a portable measuring wheel that is ideal for long distances. The measuring wheel has a height of 5 in and can be used to measure up to 33 49/64 ft. It has a width of 13 5/32 in., which means it will easily fit between objects such as tires and fences. The tread material is made of rubber, making the tire more durable and slip resistant. A foldable handle makes transporting this measuring wheel easy, especially when you need to take it over rough terrain or up stairs. The Rolatape 3 ft Measuring Wheel is the perfect choice for those who need accurate measurements on a regular basis.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel (182-126)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61587)
- STARRETT Steel Rule Spring-Tempered 6" 4R Grads (604R-6)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- ROLATAPE Measuring Wheel, 15-1/2'', Feet (32-400)
- ROLATAPE Laser Pole System, 1/4-20 (BP350)
- ROLATAPE Measuring Wheel, Dual, 1 ft, 4 In Dia, Ylw (RT204)
- ROLATAPE Measuring Wheel, 4 Ft, Disk (32-415)
- LEICA LINO Battery, Li-Ion, Plastic (842427)
- Rolatape Measuring Wheels