Shop All Measuring Wheels
Rolatape
Measuring Wheel, 1 ft, 4 In Dia, Yellow
Mfr # RT104
Zoro # G4574516
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material Plastic
Product Information
- Brand Rolatape
- MFR # RT104
- Zoro # G4574516
- UPC # 644425009912
- Country of Origin India
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Length | 17 1/2 in |
Width | 4 3/4 in |
Height | 4 in |
Wheel Diameter | 4 in |
Overall Width | 4 3/4 in |
Overall Height | 36 1/2 in |
Folded Length | 17 1/2 in |
Extended Handle Length | 36 1/2 in |
Description
Whether you are measuring large or small areas, the Rolatape RT104 Measuring Wheel is the tool to have on hand. This single wheel measures 1 ft in circumference and has a 4 in height. The yellow plastic wheel rim material offers durability while its rubber tread provides slip resistance. The 17 1/2 in length of this measuring wheel allows for accurate measurements of long distances. The collapsible handle makes it easy to transport and store the measuring wheel when not in use. This Rolatape Measuring Wheel is perfect for your next project.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (MS545JVN)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- TEKTON Stubby Combination Wrench Set with Holder, 12-Piece (8-19 mm) (WRN01170)
- JACOBS EXT SKT 5MT OUT 4MT IN 300MM 854 (30455DN)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- ROLATAPE Laser Pole System, 1/4-20 (BP350)
- ROLATAPE Measuring Wheel, Dual, 1 ft, 4 In Dia, Ylw (RT204)
- ROLATAPE Measuring Wheel, 4 Ft, Disk (32-415)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- ROLATAPE Measuring Wheel, 15-1/2'', Feet (32-400)
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- Rolatape Measuring and Layout Tools