Shop All Portable Gas Air Compressors
This Product is Discontinued
Rolair
Portable Gas Air Compressor, 4.5gal, 4.0HP (Discontinued)
Mfr # GD4000PV5H
Zoro # G0117087
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Style - Air Compressor Pancake
- Engine HP - Air Compressor 4.0 hp
- Engine Brand - Air Compressor Honda
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 4.5 gal
Product Information
- Brand Rolair
- MFR # GD4000PV5H
- Zoro # G0117087
- UPC # 662865002614
- Country of Origin Multiple
- Category Portable Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 4.5 gal |
Overall Length | 22 in |
Overall Width | 16 in |
Overall Height | 16 in |
Tank Size | 4.5 gal. |
Air Tank Size | 4.5 gal |
Outlet Size | 3/8 in |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 4 hp, Engine Brand Honda, Free Air Flow Rate 4.6 cfm, Free Air Flow Rate @ Maximum Pressure 4 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 4.5 gal, Air Tank Style Pancake, Sound Level 90 dBA, Maximum Speed 3,000 RPM, Average Pump Life 8,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 4 oz, Engine Oil Capacity 18 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.