Shop All Portable Air Tanks
Rolair
Air Tank, 10 Gal., Steel, Portable
Mfr # AIRKEG2
Zoro # G2087849
original price:
$387.73
9% off
new price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Portable
- Tank (Gal.) 10 gal
- Working Pressure (PSI) 135
- Material Steel
- Finish Green
Product Information
- Brand Rolair
- MFR # AIRKEG2
- Zoro # G2087849
- UPC # 662865009750
- Country of Origin China
- Category Portable Air Tanks
Dimensions
Height (In.) | 16 in |
Width (In.) | 12 in |
Length (In.) | 20 in |
Overall Length | 25 in |
Overall Height | 16.25 in |
Outlet Size | 3/8 in |
Overall Width | 12 in |
Details
Item | Air Tank |
Tank Type | Portable |
Tank (Gal.) | 10 gal |
Working Pressure (PSI) | 135 |
Material | Steel |
Finish | Green |
Outlet Type | NPT |
Tank Capacity | 10 gal |
Maximum Operating Pressure | 225 psi |
Description
Air Tank, Tank Capacity 10 gal, Maximum Operating Pressure 225 psi, Tank Type Horizontal, Overall Length 25 in, Overall Width 12 in, Overall Height 16.25 in, Material Steel, Finish Paint, Outlet Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Speedi-Sleeves (99475)
- NATIONAL Small Bore Inch Seal, 450523 (450523)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16MFG1)
- SPEEDAIRE Tank, Asme, 20 gal (4TK10)
- PROFORCE Carry Tank, 5 gal., 135 psi (FT5)
- FIRESTONE AIR TANK 5 GALL 7 PORT (9248)
- SPEEDAIRE Tank, Stationary, 30 G (1VW39)
- SPEEDAIRE Non Coded Air Tank, Hotdog, 3 Gal, 1 HP (2TWC1)
- VELVAC Air Tank, Blk Pwder Coat, Steel, 125 psi (035106)
- VELVAC Air Tank, Steel, 13 In H, 125 psi (035109)
- Rolair Portable Air Tanks