Shop All Air Compressor Pumps
Rolair
Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 45 oz Oil Capacity, 2 Cylinder
Mfr # PMP22BK119GR
Zoro # G6111402
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5 hp, 7 1/2 hp
- Number of Stages 2
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 175 psi
Product Information
- Brand Rolair
- MFR # PMP22BK119GR
- Zoro # G6111402
- UPC # 662865009699
- Country of Origin Italy
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 15 in |
Bore Dia. | 2 3/64 in, 4 1/8 in |
Stroke Length | 3 1/16 in |
Overall Width | 15.79 in |
Overall Height | 18.29 in |
Sheave Size @ 1725 RPM | 8 in, 11 3/8 in |
Overall Depth | 14 in |
Sheave Size @ 3450 rpm | 3 7/8 in |
Outlet Size | 1 in |
Flywheel Diameter | 15 in |
Bore Diameter | 2.04 in, 4.12 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 17.3/23.0 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 15 in, Flywheel Included Yes, Pump Speed 1,200 RPM, Construction Aluminum, Cast Iron, Groove Section B, Number of Grooves 1, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 3 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4 Inch ID Hose, 1/4 Inch MPT Solid Fitting (HRPZ24-K2)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFN0)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D690)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 34 oz Oil Capacity, 2 Cylinder (PMP12K17GR)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 47 oz Oil Capacity, 2 Cylinder (PMP22K30GR)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder (TS5 Bare)
- INDUSTRIAL AIR Inline Twin Cylinder, 3.1RHP, Single Stage (040-0426RP)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder (S-20)
- Rolair Air Compressors