Shop All Portable Electric Air Compressors
Rolair
Air Buddy Compressor, 1/2HP, Oil-Less
Mfr # AB5
Zoro # G7197815
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 1 gal.
- Voltage 115VAC
- Max. Pressure 125 psi
- HP 0.5
- Free Air CFM @ Max. Pressure 0.7 @ 90 psi
Product Information
- Brand Rolair
- MFR # AB5
- Zoro # G7197815
- UPC # 662865009774
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 1 gal. |
Overall Length | 14-1/4" |
Overall Height | 11-3/4" |
Overall Width | 13-1/4" |
Details
Voltage | 115VAC |
Max. Pressure | 125 psi |
HP | 0.5 |
Free Air CFM @ Max. Pressure | 0.7 @ 90 psi |
Compressor Type | Hand Harry Air Compressor |
Item | Air Buddy Compressor,1/2HP,Oil-Less |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Buddy Compressor,1/2HP,Oil-Less
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spacer (51940)
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- ROLAIR Air Compressor, 2.0 HP, 115V, 125 psi (FC250090L)
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- ROLAIR Air Compressor, 3 HP, 230VAC, 150 psi (3230K24-0095)
- ROLAIR Air Compressor, 5 HP, 230VAC, 150 psi (5230K30-0095)
- ROLAIR Air Compressor, 1.5 HP, 115VAC, 135 psi (5520MK103-0072)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with 7 Way Power Access (38035)
- Rolair Air Compressors