Shop All Automotive Roof Racks
This Product is Discontinued
Rola
Dart Hitch Basket, 23"x56", Max Cap 450lbs (Discontinued)
Mfr # 59550
Zoro # G6587959
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Steel, ABS Plastic
- Type Hitch Mounted Cargo Tray
- Application Transport bike
- Size (In.) 54" x 23" x 5"
Product Information
- Brand Rola
- MFR # 59550
- Zoro # G6587959
- UPC # 016118077261
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Size (In.) | 54" x 23" x 5" |
Details
Color | Black |
Material | Steel, ABS Plastic |
Type | Hitch Mounted Cargo Tray |
Application | Transport bike |
Description
Dart Hitch Basket,23"x56",Max Cap 450lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.