Shop All Wheelchair Accessories
Roho
High Profile 16 in.x16 in.x4 in. Wheelchair Cushion
Mfr # 1R99C
Zoro # G010191580
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Seat Cover, Hand Inflation Pump And Repair Kit
- Features Air Cell Technology
- Width 16 in
- Color Black
- Accessory Type ROHO Wheelchair Seat Cushion
Product Information
- Brand Roho
- MFR # 1R99C
- Zoro # G010191580
- Country of Origin United States
- Category Wheelchair Accessories
Dimensions
Width | 16 in |
Depth | 16 in |
Details
Includes | Seat Cover, Hand Inflation Pump And Repair Kit |
Features | Air Cell Technology |
Color | Black |
Accessory Type | ROHO Wheelchair Seat Cushion |
Thickness | 4 in |
Description
ROHO High Profile 16 in.x16 in. wheelchair seat cushion that offers individuals who are at risk of pressure wounds a more comfortable and stable seating position. This cushion uses air technology that allows the seat cushion to constantly adjust to a person's body movements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDD Aftermarket Bed Control (6LVWS7)
- EMI Unitized CPR Kit, Nylon (493)
- COLGATE Toothpaste, Personal Size, .85oz Tube, Unboxed, PK240 (09782)
- AIRXCEL Airxcel 81-0979 ADB Manual Bluetooth Heat Pump (9630-725)
- ROHO High Profile 18 in.x18 in.x4 in. Wheelchair Cushion (1R1010C)
- ROHO High Profile 18 in.x16 in.x4 in. Wheelchair Cushion (1R109C)
- ROHO Low Profile 18 in.x16 in.x2 in. Wheelchair Cushion (1R109LPC)
- ROHO High Profile 18 in.x16 in. Quadtro Select Wheelchair Cushion (QS109C)
- ROHO Mosaic 18 in.x18 in. Wheelchair Cushion (MOSAIC1818CA)
- ROHO Mosaic 16 in.x16 in. Wheelchair Cushion (MOSAIC1616CA)
- INVACARE Detachable Arm Wheelchair Brakes (TAGRP246004-PR)
- Roho Wheelchair Accessories