Shop All Sink Racks & Trays
Rohl
Wire Sink Grid For Ms3320 Kitchen Sink
Mfr # WSGMS3320SS
Zoro # G408454921
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 in
- Overall Width 16 in
Product Information
- Brand Rohl
- MFR # WSGMS3320SS
- Zoro # G408454921
- UPC # 824438596207
- Country of Origin United States
- Category Sink Racks & Trays
Dimensions
Overall Length | 33 in |
Overall Width | 16 in |
Details
Finish | Stainless Steel |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- DIXON Cam and Groove, AL Adapter x FNPT, 4" (G400-A-AL)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-TT)
- ROHL Wire Sink Grid For Rss3016 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3016SS)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618SS)
- ROHL Wire Sink Grid For Rc3318 Kitchen Sink (WSG3318WH)
- STERILITE 2Pc Wht Ultra Sink Set (06418006)
- KOHLER Indio Bottom Sink Rack For Single Ba (6129-ST)
- Rohl Sink Racks & Trays