Shop All Toilet Paper Dispensers & Holders
Rohl
Vincent Toilet Paper Holder
Mfr # VIN8STN
Zoro # G501873353
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 6.22 in
- Dispenser Height 4 in
Product Information
- Brand Rohl
- MFR # VIN8STN
- Zoro # G501873353
- UPC # 824438186088
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.22 in |
Dispenser Height | 4 in |
Dispenser Depth | 3.74 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Sontara Aerospace Grade Wipers 500 wipers/case, 50 wipers/package, 10 packages/case 13" L x 12" W (WIP1213)
- SCOTCH-BRITE Heavy Duty Kit Scrub Sponge (425)
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle, PK6 (522)
- SPRAYWAY Lemon Scent Furniture Polish 16 oz Spray (SW012R)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- MORCON TISSUE Morsoft Plastic Small Core Tissue Dispenser, 5.4 x 8.51 x 13.55, Black (VT1006)
- Rohl Toilet Paper Dispensers & Holders