Shop All Showerhead and Tub Accessories
Rohl
Trim Plate, Polished Chrome, Wall
Mfr # A4914LMAPC
Zoro # G3972639
product price: $486.00
/ea
Free Shipping & Returns
$486.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Number of Holes 1
- Material Brass
Product Information
- Brand Rohl
- MFR # A4914LMAPC
- Zoro # G3972639
- UPC # 824438067745
- Country of Origin Italy
- Category Showerhead and Tub Accessories
Details
Item | Trim Plate |
Mounting Type | Wall |
Number of Holes | 1 |
Finish | Polished Chrome |
Material | Brass |
Description
ROHL ITALIAN BATH TRIM ONLY CONCEALED THERMOSTATIC VALVE IN POLISHED CHROME WITH METAL LEVER AND WITHOUT VOLUME CONTROL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Diverter Starlight Chrome (45187000)
- ZORO SELECT 2" FNPT SS Coupling (4307001168)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L (2710G)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C024WD00)
- ROHL 59 Shower Hose (ZA109070-PN)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720OP-STN/TO)
- ROHL Verona 1/2 Pressure Balance Trim With Diverter (ARB2410NLMAPC)
- ROHL Palladian 1/2 Pressure Balance Trim With Diverter (A2910NLMPN)
- ROHL Vacuum Breaker, Polished Nickel, Wall (V00275PN)
- ROHL Vincent Trim For Volume Control And Diverter (A4012LVPNTO)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- Rohl Showerhead and Tub Accessories