Shop All Bath Towel Bars and Hooks
Rohl
Tenerife Robe Hook
Mfr # TE25WRHAG
Zoro # G808451308
Free Shipping & Returns
$187.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Gold
- Height 2.76 in
- Width 4.33 in
- Length 5.12 in
Product Information
- Brand Rohl
- MFR # TE25WRHAG
- Zoro # G808451308
- UPC # 824438589353
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.76 in |
Width | 4.33 in |
Length | 5.12 in |
Details
Finish | Antique Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAY Valve 1/4" 120V Din Connect Solenoid (630250-21520536)
- DELTA Adjustable, ShwerArm mnt fr HndShwr (U3401-SS-PK)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX1)
- WASTEMAID 1/2 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard (10-US-WM-058-3B)
- ROHL Lombardia And Avanti Bath Towel Ring In Polished Chrome (LO4APC)
- ROHL Tenerife 24 Towel Bar (TE25WTB24AG)
- ROHL San Giovanni 30" Towel Bar (A1489LIAPC)
- ROHL Lombardia And Avanti Bath Robe Hook In Polished Chrome (LO7APC)
- ROHL Italian Bath Hotel Style Towel Rack In Polished Nickel (ROT10PN)
- ROHL Vincent Bath Towel Ring In Satin Nickel (VIN4STN)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- Rohl Bath Towel Bars and Hooks