Shop All Kitchen Faucets
Rohl
Single Hole Only Mount, 1 Hole Kitchen Faucet
Mfr # U.4744APC-2
Zoro # G3975210
product price: $1,011.00
/ea
Free Shipping & Returns
$1,011.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Flow Rate 1.75 gpm
- Handle Type Metal Lever Handle
Product Information
- Brand Rohl
- MFR # U.4744APC-2
- Zoro # G3975210
- UPC # 685333474409
- Country of Origin United Kingdom
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Flow Rate | 1.75 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
PERRIN & ROWE GEORGIAN ERA TRADITIONAL PULLDOWN KITCHEN FAUCET WITH METAL LEVER HANDLE IN POLISHED CHROME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4 X Close Galvanized Steel Pipe Nipple (0831019005)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/4 in Pipe Size (436074)
- MOEN Chateau Handle Adapter Kit (100223)
- SMITH-COOPER 3/8" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010810)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LPWSIB-2)
- ROHL Modern Pirellone Pull-Down Side Lever Kitchen Faucet (CY57L-PN-2)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-PN-2)
- ROHL Acqui Deck Mounted Bridge Faucet In Polished Chrome (A1459XMAPC-2)
- ALFI BRAND Brushed SS Sgl Hole Pull Down Kitchen Faucet (AB2028-BSS)
- Rohl Kitchen Faucets