Shop All Kitchen Faucets
Rohl
Single Hole Only Mount, 1 Hole Kitchen Faucet
Mfr # A3608LPWSPN-2
Zoro # G3972724
product price: $1,124.00
/ea
Free Shipping & Returns
$1,124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Flow Rate 1.50 gpm
- Handle Type Porcelain Lever Handle
- Mounting Type Deck Mount
Product Information
- Brand Rohl
- MFR # A3608LPWSPN-2
- Zoro # G3972724
- UPC # 824438201033
- Country of Origin Italy
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Nickel |
Flow Rate | 1.50 gpm |
Handle Type | Porcelain Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
ROHL ITALIAN KITCHEN SINGLE HOLE FAUCET IN POLISHED NICKEL WITH SINGLE PORCELAIN LEVER SIDESPRAY AND COLUMN SPOUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C Copper 45 Degree Elbow (C606 3/8)
- T&S BRASS Easy-Install Vacuum Breaker Kit, Dual Check Valve (B-0970-FEZ)
- AMERICAN STANDARD Deck Plate, 8 In, Chrome Plated Finish (605P800.002)
- TRIDENT HOSE Trident 1611146 PVC Clear Reinforced 1-1/4 X 50 (1611146)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-SEG-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- ROHL Acqui Kitchen Faucet With Side Spray (A3608LMWSSTN-2)
- ROHL Lux Hot Water Dispenser (G7545LMAG-2)
- ROHL Cinquanta Single Hole Faucet In Polished Chrome (A3650/11LMAPC-2)
- ROHL Holborn Pull-Down Touchless Kitchen Faucet (U.4034LS-SEG-2)
- KOHLER 10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole (647-CP)
- Rohl Kitchen Faucets & Accessories