Shop All Kitchen Faucets
Rohl
Single Hole Only Mount, 1 Hole Kitchen Faucet
Mfr # A1679LMWSPN-2
Zoro # G3972961
product price: $1,311.00
/ea
Free Shipping & Returns
$1,311.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Nickel
- Flow Rate 1.50 gpm
- Handle Type Metal Lever Handle
Product Information
- Brand Rohl
- MFR # A1679LMWSPN-2
- Zoro # G3972961
- UPC # 824438198395
- Country of Origin Italy
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Nickel |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
ACQUI SINGLE HOLE FAUCET IN POLISHED NICKEL WITH METAL LEVERS SIDESPRAY AND COLUMN SPOUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381002050)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HDF)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- ROHL Lux Pre-Rinse Chef-Style Kitchen Faucet (R7521APC)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744STN-2)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In English Bronze (U.4756L-EB-2)
- ROHL Acqui Kitchen Faucet With Side Spray (A3608LMWSSTN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3608LPWSPN-2)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LPWSIB-2)
- MOEN Edwyn One Handle Matte Black Pull-Down Kitchen Faucet (87028BL)
- Rohl Kitchen Faucets