Shop All Shower Heads
Rohl
Shower Head, Polished Nickel, Wall
Mfr # 1037/8PN
Zoro # G3973573
Free Shipping & Returns
$561.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Stainless Steel
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 1
- Connection Swivel Connection
Product Information
- Brand Rohl
- MFR # 1037/8PN
- Zoro # G3973573
- UPC # 824438189003
- Country of Origin Italy
- Category Shower Heads
Dimensions
Face Dia. | 8" |
Details
Description
ROHL 8" DIAMETER BORDANO SHOWER ROSE SHOWERHEAD WITH EASY CLEAN ANTI-CAL SPRAY PATTERN SWIVEL AND FLOW RESTRICTOR IN POLISHED NICKEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" x 3/4" PRESS RED ELBOW 90 (450-113P)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 4" Pipe Size, Flanged (9853-040)
- ZORO SELECT Red Brass Tee, FNPT, 1" Pipe Size (6RDA1)
- STREAMLINE Refrigeration Press Fitting (RP01029)
- ROHL Shower Head, Polished Chrome, Wall (BI00037APC)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- ROHL Shower Head, Polished Chrome, Wall (WI0123APC)
- ROHL Shower Head, Polished Nickel, Wall (WI0123PN)
- ROHL 10 Rain Showerhead (100126RS1AG)
- LATOSCANA Elba Round Brass Shower Head, Brushed Nickel (78PW75908)
- KOHLER Shower Head, Flat Circle, 2.0 gpm (K-76464-CP)
- Rohl Bathtub Faucets & Accessories